Beli gas sampling bag di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Tedlar Gas Sampling BagDeskripsi:A sampling bag for gas analysis made of vinyl fluoride resin that exhibits excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorption properties, making it suitable for gas sampling bags. Tedlar (R) is a registered trademark of DuPont.atribut:
- AS ONE Part Number: 1-2710-05
- Material: Tedlar (R) (Polyvinyl Fluoride Resin)
- Dimensions (mm): 500x300
- Nozzle diameter (mm): 6
- Thickness (mm): 0.05
- AS ONE Aluminium Bag untuk Sampling Gasatribut:
- Material: Aluminium Laminate Type 5 Layers Structure
- Capacity (L): 30
- Dimensions (mm): 425x780
- Sleeve Material: PTFE (fluororesin) cock
- Sleeve One Side (mm): 8
- AS ONE Bag One Opening with CapDeskripsi:With 1 Port Capatribut:
- Material: Tedlar(R) (polyvinyl fluoride resin)
- Thickness (mm): 0.05
- Nozzle diameter (mm): 8
- AS ONE Tedlar BagDeskripsi:A sampling bag for gas analysis made of vinyl fluoride resin that exhibits excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorption properties, making it suitable for gas sampling bags. Tedlar (R) is a registered trademark of DuPont.atribut:
- Material: Tedlar® (PVF)
- Thickness (mm): 0.05
- Usage: For sampling analysis of various exhaust gases such as automobiles and factories, combustion generated gases, inorganic and organic gases
- Cole Parmer Kynar Gas Sampling Bag With Septum ValveDeskripsi:All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing; dual-valve models have both. Max temp: 160°F (71°C). Standard Kynar Bags Single-wide seam; available in 2-mil and 4-mil thick styles.Dual-Valve Kynar Bags Double-wide seamed bags have both on/off and septum valves for convenient mixing.atribut:
- Valve: Septum
- Thickness (mil): 3
- AS ONE Tedlar Bag One Opening Standaratribut:
- Thickness (mm): 0.05
- Material: Tedlar(R) (polyvinyl fluoride resin)
- AS ONE Sampling Bag dengan 1 Mouth Capatribut:
- Specification: With 1 mouth cap
- Material: PVDF (polyvinideline fluoride)
- AS ONE Tedlar Bag Two Opening With Capatribut:
- Thickness (mm): 0.05
- Material: Tedlar(R) (polyvinyl fluoride resin)
- Sorfa Sampling BagDeskripsi:Sorfa sterile sampling bagsare specially designed bag for microbiological analysis in variety of sizes, which are used as disposable laboratory consumables in a wide range. Applications vary from general blending purposes to samples preparation for analysis testing. For instance, it’savailable forthe dilution of meat, fish, fruits and vegetables.
- AS ONE Tedlar Bag One Opening With Capatribut:
- Thickness (mm): 0.05
- Material: Tedlar(R) (polyvinyl fluoride resin)
- AS ONE Sampling Bag dengan 1 Mouth Cockatribut:
- Material: PVDF (polyvinideline fluoride)
- DEFENDEREXTRA NEWNOMEXIIIA Fire-Resistant Wearpack Coverall Navy (Pakaian/Baju Anti Api)atribut:
- Certificate: HAKI, BALAI BESAR TEKSTIL KEMENTERIAN PERINDUSTRIAN REPUBLIK INDONESIA, SUCOFINDO
- Color: Navy
- Material: 93% New Nomex® III-A Meta Aramid, 5% Kevlar® Para Aramid, 2% Carbon Antistatic Fiber
- Model: Inherent Flame Resistant Coverall
- Schotlite: 3M Standard
- Standards: EN 21612, NFPA 2112, GB 8965, SNI 0989-20
- Thickness (oz): 6
- Weave: Twill
- Zipper: YKK Gold
- AS ONE Bag Aluminum Zipper Stand-Up (Kantong Klip)atribut:
- Thickness (mm): 0.11
- Oxygen Permeability: <2mL/(m2x24hx0.1MPa)
- Material: PET (polyethylene terephthalate), SPE, aluminum, SPE, and PE (polyethylene), 5 layer film
- Moisture Permeability (g/m²): <2 (24hours)
- Operating Temperature Range (°C): -25 - 90
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
Daftar Harga gas sampling bag Terbaru October 2026
| AS ONE Tedlar Gas Sampling Bag | Rp949.900 |
| AS ONE Sampling Bag | Rp359.900 |
| AS ONE Aluminium Bag untuk Sampling Gas | Rp3.099.900 |
| Tedlar Gas Sampling Bag | Rp2.999.900 |
| Non Brand Gas Sampling Bag | Rp459.900 |
| AS ONE Bag One Opening with Cap | Rp1.399.900 |
| AS ONE 1 Laborante Dora Bag untuk Sampling Gas | Rp3.199.900 |
| BACHARACH Combustion Analyzer | Rp35.999.900 |
| AS ONE Tedlar Bag | Rp299.900 |
| Cole Parmer Kynar Gas Sampling Bag With Septum Valve | Rp6.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DEFENDEREXTRA%20NEWNOMEXIIIA%20Fire-Resistant%20Wearpack%20Coverall%20Navy%20(Pakaian%2FBaju%20Anti%20Api)/qyP110898970-2.jpg)
/gnP108239599-1.jpg)
/l5P106117761-4.jpg)
/mvP105553823-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)